Shop All Indicator Holders, Bases, and Stands
Hhip
Dasqua 260 X 140mm Universal Precision Granite Stand
Mfr # 7812-0010
Zoro # G005640765
product price: $204.99
/ea
Free Shipping & Returns
$204.99
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
- Brand Hhip
- MFR # 7812-0010
- Zoro # G005640765
- UPC # 769053105727
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Description
Dasqua 260 X 140mm Universal Precision Granite Stand Base is 260 x 140mm (10.24 x 5.51"). Post height is 14 x 200mm (.55 x 7.87").Post reach is 12 x 165mm (.47 x 6.5"). Strictly made in accordance with DIN876. Precisely ground granite base. Extremely rugged and universally adjustable to any position. Base is well suited for inspection and layout applications. Works well for checking and lineup operations anywhere in the shop. There versatile stands allow the indicator to be positioned at any height within the capacity of the upright base post.Moves 360 Degree both horizontally and vertically.
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
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (J7425M)
- CENTURY DRILL & TOOL Bolt Cutters 24" Type Of Cut Center (72742)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- HHIP 176 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0533)
- HHIP Easy Release Magnetic Base (4401-0802)
- HHIP Hydraulic Fine Adjustment Magnetic Base With 15" Arm (4401-0003)
- HHIP 16 X 1" Column With Hardware For Granite Check (4401-0018)
- HHIP 220 lbs Pull Heavy-Duty Universal Magnetic Base (4401-0538)
- AMPG Granite Stand, 6X6X2, 3/8" Stem Mount (STA-662-SM)
- Hhip Indicator Holders, Bases, and Stands