Shop All Micrometers
Hhip
Dasqua 25-50mm Outside Micrometer
Mfr # 4111-8110
Zoro # G905640766
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4111-8110
- Zoro # G905640766
- UPC # 769053110332
- Country of Origin China
- Category Micrometers
Description
Dasqua 25-50mm Outside Micrometer Carbide measuring surface (Hardnessâ„89HRA) guarantees longer working life and higher wear resistance. ,Strictly made in accordance with D1N863. Rachet style for smooth and even movement.Micrometer screw is precisely ground and the accuracy reaches 0.001mm.Laser inscription and engraving on barrel and thimble with a satin chrome finish. Ratchet stop for constant pressure. Spindle thread is hardened, ground and lapped for ultimate accuracy. Clear graduations are laser-etched on satin chrome finish for easy reading. Spindle lock. Carbide measuring surfaces are ground for longer service life. Standards included. Fitted case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spark Plug Socket 16mm 6 Point 70mm Rubber 3/8 Sq. Drive (3300S-16)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- HHIP 0-1" .00005" Indicating Micrometer (4200-0205)
- HHIP 5075mm Outside Micrometer (4111-8115)
- HHIP 6"/150mm Splash-Proof Digimatic Caliper (4100-2806)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- MITUTOYO 5 to 30/.01mm I.Mic Cal.Type (145-185)
- Hhip Precision Measuring Tools