Shop All Micrometers
Hhip
Dasqua 125-150mm Outside Micrometer
Mfr # 4111-8130
Zoro # G512124796
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4111-8130
- Zoro # G512124796
- UPC # 769053111681
- Country of Origin China
- Category Micrometers
Description
Dasqua 125-150mm Outside Micrometer Carbide measuring surface Hardness89HRA guarantees longer working life and higher wear resistance. Strictly made in accordance with D1N863. Rachet style for smooth and even movement. Micrometer screw is precisely ground and the accuracy reaches 0.001mm. Laser inscription and engraving on barrel and thimble with a satin chrome finish. Ratchet stop for constant pressure. Spindle thread is hardened, ground and lapped for ultimate accuracy. Clear graduations are laser-etched on satin chrome finish for easy reading. Spindle lock. Carbide measuring surfaces are ground for longer service life. Standards included. Fitted case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Taper Tap (DWT60751)
- PROTO Satin Combination Wrench 3/4" - 12 Point (J1224ASD)
- KIPP Adjustable Handle, Size: 2 M08 Zinc, Black Satin, Comp: Steel (K0116.2081)
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- HHIP 8"/200mm IP54 Spalsh Proof Electronic Digital Caliper (4109-0037)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 1-2" C-Type Outside Micrometer .0001" (4200-0152)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- HHIP 20" / 500mm Long Digital Electronic Caliper 4" Jaws (4100-0033)
- HHIP 8"/200mm/Fraction Display Electronic Caliper (4100-3508)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- Hhip Precision Measuring Tools