Shop All Micrometers
Hhip
Dasqua 11-12" 0.0001" Outside Micrometer
Mfr # 4112-1160
Zoro # G107709896
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4112-1160
- Zoro # G107709896
- UPC # 769053107387
- Country of Origin China
- Category Micrometers
Description
Strictly made in accordance with DIN 863 Includes ratchet stop for constant pressure Spindle thread is hardened, ground and lapped for ultimate accuracy Clear graduations are laseretched on the satin chrome finish for easy reading Spindle lock Bigger size for a larger range Carbide measuring surfaces are ground for longer service life Zero setting standards bar Tapered frame for easier use in narrow slots and tight locations Rigid steel frame is ribbed for extra strength Fitted case is included
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Drill Bit Set, 8 Piece, High Speed Steel, 1/2" Reduced Shank, 9/16" to 1", in Metal Index (90108)
- TITAN Sae Magnetic Alum"um Socket Rail, 1/2" Drive (TIT32097)
- DRILL AMERICA 12.00mm HSS Straight Shank Chucking Reamer (DWRR12.0MM)
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 24-28 Interchangeable Anvil Outside Micrometer (4200-0174)
- HHIP Dasqua 0-25mm/0-1 in. Digital Outside Micrometer (4230-2005)
- HHIP 8" / 200mm 4-Key Digital Electronic Caliper (4100-3008)
- HHIP 0-1" Precision Outside Micrometer (4200-0001)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- Hhip Micrometers & Sets