Shop All Micrometers
Hhip
Dasqua 100-125mm/4-5" Digital Outside Micrometer
Mfr # 4210-2125
Zoro # G405640761
product price: $130.99
/ea
Free Shipping & Returns
$130.99
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
- Brand Hhip
- MFR # 4210-2125
- Zoro # G405640761
- UPC # 769053105420
- Country of Origin China
- Category Micrometers
Description
Dasqua 100-125mm/4-5" Digital Outside Micrometer Graduation is 0.00005". Strictly made in accordance with DIN 863. Large, easy-to-read digital display. Class A in electrostatic discharge. Carbide-tipped anvils. Spindle thread is hardened, ground and lapped for ultimate accuracy. Hardened, stable one-piece spindle. Ratchet movement is smooth and even. Metric and inch conversion. Fitted case included.
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
- OSG Spiral Point Tap, Plug 3 Flutes (1212608)
- KRAFT TOOL Masons Chisel, 1-1/4 (BL022)
- UNIBOR 9/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25118)
- EGA MASTER ALUMINIUM PIPE WRENCH 18" TITALUM® (61025)
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- HHIP 0-1" .0001" Digit Readout Micrometer (4200-0020)
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- HHIP 0-1" .00005" Indicating Micrometer (4200-0205)
- HHIP 0-1" .0001" Micrometer With 6" Throat Depth (4200-0208)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- Hhip Precision Measuring Tools