Dasqua 0-6 in. Stainless Steel Dial Caliper With Depth Gage
Mfr # 2210-8280
Zoro # G210073778
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 2210-8280
- Zoro # G210073778
- UPC # 769053112633
- Country of Origin China
- Category Dial Calipers
Description
Dasqua 0-6 in. Stainless Steel Dial Caliper With Depth Gage Double shock-proof. The entire body jaws are vacuum hardened with uniform hardness, guaranteeing longer wear-resistance and Ionger service life. The upper and lower parts of the slide scale body are precisely ground to ensure smooth operation. Tough shock-proof gearing. Use for measuring outside diameter, inside diameter, step and depth. Made of solid stainless steel. Strictly made in accordance with DIN862. Distinct lines and figures laser etched against satin chrome finish. With locking screw for stable reading. Large dial for easy and clear reading. Includes dial caliper, free depth gage attachment and fitted case.
- •Double shock-proof. The entire body jaws are vacuum hardened with uniform hardness, guaranteeing longer wear-resistance and Ionger service life.
- •The upper and lower parts of the slide scale body are precisely ground to ensure smooth operation. Tough shock-proof gearing.
- •Made of solid stainless steel. Distinct lines and figures laser etched against satin chrome finish. With locking screw for stable reading. Large dial for easy and clear reading.
- •Use for measuring outside diameter, inside diameter, step and depth. Includes dial caliper, free depth gage attachment and fitted case.
- •Strictly made in accordance with DIN862.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- HHIP 6-40 X 1" OD Adjustable Round Split Die (1016-1124)
- EVOLUTION 12" Electric Concrete Saw (R300DCT)
- HHIP 12" Economy Dial Caliper (4100-0022)
- HHIP 12" Economy Dial Caliper With Black Face (4100-0221)
- HHIP 4" Economy Dial Caliper (4100-0019)
- HHIP 6" Economy Dial Caliper With Black Face (4100-0201)
- HHIP 6" Standard Rack Dial Caliper (4100-0202)
- HHIP 0.375-1.375" Internal Dial Caliper Gage (4400-0801)
- STARRETT Dial Caliper w/Case, 12 In, White (3202-12)
- Hhip Dial Calipers