Shop All Digital Calipers
Hhip
Dasqua 0-200mm/0-8" Digital Depth Caliper
Mfr # 2001-2010
Zoro # G005640758
product price: $82.35
/ea
Free Shipping & Returns
$82.35
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
- Brand Hhip
- MFR # 2001-2010
- Zoro # G005640758
- UPC # 769053104942
- Country of Origin China
- Category Digital Calipers
Description
Dasqua 0-200mm/0-8" Digital Depth Caliper Used to measure step and depth. Resolution sis 0.01mm/0.0005".Accuracy is +/-0.03mm. Made of solid stainless steel that has been widened and thickened.Large, easy to read display. Hardened, ground and lapped measuring surfaces for longer service lift. Strictly made in accordance with DIN862.
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
- IDEAL Line Pkgs 1/2 In. X 75FT 10 Pk Bag (31-472)
- GOURMETGALLEY 12 in. Jewel Colored Ruler, Assorted Color (GO2483599)
- MILESCRAFT PantographPRO Complete Tracing System for Use with Routers (1221)
- CAL-VAN TOOLS Metric Dowel Pin Puller Set (CV95300)
- HHIP 0300mm012 IP54 Digital Caliper with Upper Jaw (2710-1105)
- HHIP 0500mm020 IP54 Digital Caliper With Upper Jaw (2710-1110)
- HHIP 0600mm024 Ip54 Digital Caliper With Upper Jaw (2710-1113)
- HHIP Dasqua 0-300mm/0-12" Digital Depth Caliper (2001-2015)
- HHIP Dasqua IP54 24 in./600mm 6 in. Jaw Heavy Duty Digital Electronic Caliper (2220-8165)
- IGAGING Digital Speed Drum Gauge, 2"-18" - 100-068 (100-068)
- BIG HORN 6 Inch Digital Stainless Steel Caliper (19202)
- Hhip Calipers & Accessories