Shop All Coupling Nuts
Hhip
Coupling Nut, 5/8"-11, Black Oxide, 1-5/8 in Lg
Mfr # 3900-1189
Zoro # G2460588
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Finish Black Oxide
- Overall Length 1-5/8 in
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-1189
- Zoro # G2460588
- UPC # 769053018904
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1-5/8 in |
Details
Item | Coupling Nut |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
L Coupling Nut 5/8-11X1-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 8 mm Lg (WS6S040080-001P1)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32511)
- ZORO SELECT Cotter Pin, Bridge, 1/16 in Pin Dia, 1-1/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 100 PK (WWG-BP-2103)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100418-100P1)
- HHIP Coupling Nut, 1/4"-20, Black Oxide, 5/8 in Lg (3900-1181)
- HHIP Coupling Nut, 3/4"-10, Black Oxide, 1-7/8 in Lg (3900-1191)
- HHIP Coupling Nut, 1/2"-13, Black Oxide, 1-1/4 in Lg (3900-1187)
- HHIP Vertex M18 X 2.50 48mm Long Coupling Nut (3903-1317)
- HHIP Vertex M10 X 1.50 25mm Long Coupling Nut (3903-1313)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- FOREVERBOLT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (FBCP1213P5)
- Hhip Coupling Nuts