Shop All Coupling Nuts
Hhip
Coupling Nut, 3/4"-10, Black Oxide, 1-7/8 in Lg
Mfr # 3900-1191
Zoro # G2460633
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Finish Black Oxide
- Overall Length 1-7/8 in
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-1191
- Zoro # G2460633
- UPC # 769053018911
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 1-7/8 in |
Details
Item | Coupling Nut |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
L Coupling Nut 3/4-10X1-7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt M14-2.00, 30 mm ID, Steel, Black Oxide, 10 PK (M16100.140.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04122.075.0001)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0020)
- HHIP Coupling Nut, 5/8"-11, Black Oxide, 1-5/8 in Lg (3900-1189)
- HHIP Coupling Nut, 1/2"-13, Black Oxide, 1-1/4 in Lg (3900-1187)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- ZORO SELECT Coupling Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 72 mm Lg, 36 mm Hex Wd, 5 PK (M11400.240.0001)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (1JA95)
- Hhip Coupling Nuts