Shop All Coupling Nuts
Hhip
Coupling Nut, 1/4"-20, Black Oxide, 5/8 in Lg
Mfr # 3900-1181
Zoro # G2460676
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Finish Black Oxide
- Overall Length 5/8 in
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-1181
- Zoro # G2460676
- UPC # 769053018867
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/8 in |
Details
Item | Coupling Nut |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
L Coupling Nut 1/4-20X5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS9)
- MKT FASTENING Stud Assembly, 27/40", 7 1/2 in, Zinc Plated, Steel, 10 PK (3210030)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0250)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (901032-11)
- HHIP Coupling Nut, 1/2"-13, Black Oxide, 1-1/4 in Lg (3900-1187)
- HHIP Coupling Nut, 3/4"-10, Black Oxide, 1-7/8 in Lg (3900-1191)
- HHIP Coupling Nut, 5/8"-11, Black Oxide, 1-5/8 in Lg (3900-1189)
- HHIP Vertex M10 X 1.50 25mm Long Coupling Nut (3903-1313)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- ZORO SELECT Coupling Nut Reducer, 3/4"-10 and 5/8"-11, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd (1JE65)
- Hhip Coupling Nuts