Shop All Coupling Nuts
Hhip
Coupling Nut, 1/2"-13, Black Oxide, 1-1/4 in Lg
Mfr # 3900-1187
Zoro # G2460615
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- System of Measurement Inch
- Thread Direction Right Hand
- Finish Black Oxide
- Overall Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-1187
- Zoro # G2460615
- UPC # 769053018898
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Details
Item | Coupling Nut |
Type | Hex |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Black Oxide |
Description
L Coupling Nut 1/2-13X1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Silicon Bronze Split Washer, 5/8" (62SWBOX)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 (U39000.341.0300)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.40 in L, Copper Body, 1000 PK (PCBD404)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5 1/2 in L, 2 PK (933204)
- HHIP Coupling Nut, 5/8"-11, Black Oxide, 1-5/8 in Lg (3900-1189)
- HHIP Coupling Nut, 3/4"-10, Black Oxide, 1-7/8 in Lg (3900-1191)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- ZORO SELECT Coupling Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 2-3/4 in Lg, 1-3/8 in Hex Wd (U51106.100.0275)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (205820BG)
- Hhip Coupling Nuts