Shop All Coupling Nuts
Hhip
Coupling Nut, #1-8, Black Oxide, 2-1/2 in Lg
Mfr # 3900-1195
Zoro # G2460658
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Finish Black Oxide
- Overall Length 2-1/2 in
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 3900-1195
- Zoro # G2460658
- UPC # 769053018935
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | #1-8 |
Overall Length | 2-1/2 in |
Details
Item | Coupling Nut |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
L Coupling Nut 1-8X2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK (78626)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.016.0037)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive, 2500 PK (L212STGR25M)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.025.0700)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- HHIP Coupling Nut, 3/4"-10, Black Oxide, 1-7/8 in Lg (3900-1191)
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- HHIP Coupling Nut, 1/2"-13, Black Oxide, 1-1/4 in Lg (3900-1187)
- HHIP Coupling Nut, 5/8"-11, Black Oxide, 1-5/8 in Lg (3900-1189)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250567BG)
- Hhip Coupling Nuts