Shop All Hex Dies
Hhip
9/16-12 Hex Rethreading Die
Mfr # 1017-1727
Zoro # G2479725
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Direction | Right Hand |
Description
Hex Threading Die, Hex, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (24Z034)
- KNIPEX 6 1/4 in Wire Stripper 7 AWG (11 07 160)
- GYROS Carbon Steel Hex Rethreading Die, 9/16-Inch to 18-Inch, 1 Piece (92-93618)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- HHIP 16 Piece 1/4-3/4" Hexagon Rethreading Die Set (1017-0016)
- HHIP 9/16-18 Hex Rethreading Die (1017-1728)
- HHIP 1/2-14 NPT Hexagon Pipe Die (1017-1806)
- HHIP 3/4-14 NPT Hexagon Pipe Die (1017-1808)
- HHIP 7 Piece M6-M20 Hexagon Rethreading Die Set (1017-0007)
- HHIP 1/8-27 NPT Hexagon Pipe Die (1017-1800)
- BOSCH HEX DIE 6538 9MM-1.00 CARDED (VA21238)
- Hhip Dies