Shop All Clevis Pins
Hhip
.833-.916" Pin Gage Handle
Mfr # 4102-0007
Zoro # G2498686
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Basic Material Aluminium
- Fastener Finish Powder coated
- Pin Dia. 0.833-0.916"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4102-0007
- Zoro # G2498686
- UPC # 769053036892
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.833-0.916" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Basic Material | Aluminium |
Fastener Finish | Powder coated |
Item | Pin Gage Handle .833-.916" |
Description
Pin Gage Handle .833-.916 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40303)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X1.0D)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001005)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07150.037.0200)
- HHIP 0.799" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0799)
- HHIP 0.188" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0188)
- HHIP 0.018" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0018)
- HHIP 0.790" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0790)
- HHIP 0.229" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0229)
- HHIP .251-.500 Pin Gage Handle (4102-0013)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0300)
- Hhip Clevis Pins