Shop All Micrometers
Hhip
8"/200mm Yellow LCD Digital Electronic Caliper
Mfr # 4100-3438
Zoro # G2473197
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Operation Electronic
- Features Glass Scale Gives Extreme Accuracy and Smooth Reading, Auto Power Off with Manual On/Off Key, Inch/mm, Zero Key, 4-Way Measurment for Outside, Inside, Depth and Step, Thumb Roller for Moving the Slider in a Small and Smooth Increments
- Includes (1) Battery (CR2025), (1) Fitted Case
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-3438
- Zoro # G2473197
- UPC # 769053033709
- Country of Origin China
- Category Micrometers
Details
Item | Yellow Lcd Electronic Caliper |
Resolution | 0.0005"/0.01mm |
Range | 0 to 8"/0 to 200mm |
Operation | Electronic |
Features | Glass Scale Gives Extreme Accuracy and Smooth Reading, Auto Power Off with Manual On/Off Key, Inch/mm, Zero Key, 4-Way Measurment for Outside, Inside, Depth and Step, Thumb Roller for Moving the Slider in a Small and Smooth Increments |
Includes | (1) Battery (CR2025), (1) Fitted Case |
Spindle | Caliper |
Anvil | Caliper |
Description
Yellow Lcd Digital Electronic Caliper 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x13" Carbide Tipped Masonry Drill Bit (DAM13X5/16)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J07515-LT)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88121)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- HHIP 0-1" .00005" Indicating Micrometer (4200-0205)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- HHIP 0-1"/0-25mm Electronic Screw Thread Micrometer (4200-0361)
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- HHIP 8" / 200mm 4-Key Digital Electronic Caliper (4100-3008)
- Hhip Micrometers & Sets