Shop All Micrometers
Hhip
8" / 200mm 4-Key Digital Electronic Caliper
Mfr # 4100-3008
Zoro # G2473005
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"
- Operation Digital, Electronic
- Features 4-Key Type: On/Off, Inch/mm, Zero; 4-Way Measurment for Outside, Inside, Depth, Step; Thumb Roller for Moving the Slider in Small and Smooth Increments, Hold Key Can be Used for Data Hold at any Position
- Includes (1) Battery (SR44), (1) Fitted Case
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-3008
- Zoro # G2473005
- UPC # 769053033594
- Country of Origin China
- Category Micrometers
Details
Item | 4-Key Digital Electronic Caliper |
Resolution | 0.0005" |
Range | 0 to 8"/0 to 200mm |
Operation | Digital, Electronic |
Features | 4-Key Type: On/Off, Inch/mm, Zero; 4-Way Measurment for Outside, Inside, Depth, Step; Thumb Roller for Moving the Slider in Small and Smooth Increments, Hold Key Can be Used for Data Hold at any Position |
Includes | (1) Battery (SR44), (1) Fitted Case |
Spindle | Caliper |
Anvil | Caliper |
Description
Digital Electronic Caliper 4-Key 8 In./200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- MILWAUKEE TOOL 1/2 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9140)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 4 1/4 in L (41428)
- HHIP 6" / 150mm 4-Key Digital Electronic Caliper (4100-3006)
- HHIP 8"/200mm/Fraction Display Electronic Caliper (4100-3508)
- HHIP 24-28 Interchangeable Anvil Outside Micrometer (4200-0174)
- HHIP 60"/1500mm Long Digital Electronic Caliper Jaw Length 5.25" (4100-0037)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.800 to 3.200", 0.0001" (00881904)
- Hhip Micrometers