Shop All Plug Gauges
Hhip
7/16-14UNC 2B Go-Nogo Thread Plug Gage Set
Mfr # 4101-0230
Zoro # G2515556
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Thread Type UNC
- Application Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-0230
- Zoro # G2515556
- UPC # 769053034355
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | 7/16"-14 |
Details
Item | Thread Plug Gage Set |
Type | Go/NoGo (Plus/Minus) |
Class | 2B |
Thread Type | UNC |
Application | Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners |
Description
Go-Nogo Thread Plug Gage Set 2B 7/16-14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutting Oil, 1 gal, Can (32808)
- BURNDY Type W Crimping Die, Black (W26VT)
- GRK FASTENERS T-25 2 In. Star Bit (25-Pack) (772691864437)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- HHIP 3/8-16UNC 2B Go-Nogo Thread Plug Gage Set (4101-0227)
- HHIP 1/2-13UNC 2B Go-Nogo Thread Plug Gage Set (4101-0233)
- HHIP 8-32UNC 2B Go-Nogo Thread Plug Gage Set (4101-0214)
- HHIP M14 X 2.0 H6 Thread Plug Gage Go-Nogo (4101-1114)
- HHIP 7 Piece 2B Thread Plug Gage Go-Nogo Set With Handle (4101-0260)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- Hhip Plug Gauges