Shop All Trailer Jacks & Accessories
Hhip
70-100mm Adjustable Screw Jack
Mfr # 3901-0078
Zoro # G2494407
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Steel
- Body Length 100mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 3901-0078
- Zoro # G2494407
- UPC # 769053094113
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Body Length | 100mm |
Details
Item | Adjustable Screw Jack 70-100Mm |
Standoff Material | Steel |
System of Measurement | Metric |
Description
Adjustable Screw Jack 70-100Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL For Transferring Fluids From One Container To Another Container, Manual, 6 Foot Length (W54154)
- DAYCO Auto V-Belt, Industry Number 13A1320 (17520)
- CLASSIC ACCESSORIES Boat Cover, Model C, Charcoal StormPro (88938)
- UWS Sngl Topsd Trck Tool Box, 48", TBTS-48-BLK (TBTS-48-BLK)
- HHIP 4000 lbs. Standard U-Bar Hoist Ring With 5/8-11 Thread (8004-6004)
- HHIP 100-140mm Adjustable Screw Jack (3901-0079)
- HHIP 400 kg Standard U-Bar Hoist Ring With M8 X 1.25 Thread (8004-6912)
- RAM RAM MJ-1500B Swivel Tongue Jack - 1500 lb., Bulk (MJ-1500B)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (3KR77)
- IDEAL WAREHOUSE INNOVATIONS Trailer Stabilizing Jack, 16" Wheel Width (60-5444)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 18 x 18 x 1 Inch (OP18X18P)
- Hhip Trailer Jacks & Accessories