Shop All Hex Dies
Hhip
7 Piece M6-M20 Hexagon Rethreading Die Set
Mfr # 1017-0007
Zoro # G2480258
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Direction | Right Hand |
Description
Hex Threading Die, Hex, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, Fractional, Poly, 6 In (2YNC6)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004019001)
- KO-KEN Socket 14mm 4 Point 38mm 1/2 Sq. Drive (14400-14WN)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap 3 Piece Tap Sets (5502948)
- HHIP 1/2-13 Hex Rethreading Die (1017-1725)
- HHIP 1/2-20 Hex Rethreading Die (1017-1726)
- HHIP 3/8-16 Hex Rethreading Die (1017-1721)
- HHIP 20 Piece 1/4-7/8"Hexagon Rethreading Die Set (1017-0020)
- HHIP 9/16-12 Hex Rethreading Die (1017-1727)
- HHIP 1/8-27 NPT Hexagon Pipe Die (1017-1800)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-14UNC (C65608)
- Hhip Hex Dies