Shop All Collets
Hhip
6.5mm Rubber Flex Collet
Mfr # 3900-1782
Zoro # G2466809
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Rubber Flex Collet 6.5mm |
Description
Rubber Flex Collet 6.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (22YK56)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-110)
- DRILLCO 1/2 X 21 SDS-MAX Masonry Drill (174F13221)
- SWANSON TOOL 24" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB24M)
- HHIP 4mm R8 Round Collet (3903-0106)
- HHIP ER-16 1/4" Spring Collet (3900-5156)
- HHIP MT2 1/4" Round Collet (3900-0841)
- HHIP 1/4" 5C Precision Hex Collet (3900-1520)
- HHIP 1/2" 5C Precision Hex Collet (3900-1528)
- HHIP 1-1/16" 5C Round Collet (3900-1165)
- TECHNIKS Spring Collet, TG100, 51/64 in. (04010-51/64)
- Hhip Collets