Shop All Micrometers
Hhip
6"/150mm Yellow LCD Digital Electronic Caliper
Mfr # 4100-3436
Zoro # G2473233
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Operation Electronic
- Features Glass Scale Gives Extreme Accuracy and Smooth Reading, Auto Power Off with Manual On/Off Key, Inch/mm, Zero Key, 4-Way Measurment for Outside, Inside, Depth and Step, Thumb Roller for Moving the Slider in a Small and Smooth Increments
- Includes (1) Battery (CR2025), (1) Fitted Case
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-3436
- Zoro # G2473233
- UPC # 769053033693
- Country of Origin China
- Category Micrometers
Details
Item | Yellow Lcd Electronic Caliper |
Resolution | 0.0005"/0.01mm |
Range | 0 to 6"/0 to 150mm |
Operation | Electronic |
Features | Glass Scale Gives Extreme Accuracy and Smooth Reading, Auto Power Off with Manual On/Off Key, Inch/mm, Zero Key, 4-Way Measurment for Outside, Inside, Depth and Step, Thumb Roller for Moving the Slider in a Small and Smooth Increments |
Includes | (1) Battery (CR2025), (1) Fitted Case |
Spindle | Caliper |
Anvil | Caliper |
Description
Yellow Lcd Digital Electronic Caliper 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- KO-KEN Bit TORX T25 100mm 1/4 Hex Drive (121T.100-T25)
- KLEIN TOOLS Replacement Moving Blade Set for Pre-2017 Cat. No. 63750 (63751)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-1/4-12UNF (402969)
- HHIP 8"/200mm Yellow LCD Digital Electronic Caliper (4100-3438)
- HHIP 0-1" .0001" Digit Readout Micrometer (4200-0020)
- HHIP 1-2" C-Type Outside Micrometer .0001" (4200-0152)
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- HHIP 6" / 150mm 4-Key Digital Electronic Caliper (4100-3006)
- HHIP 4-20" 6 Piece Inside Micrometer Set (4200-0332)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- Hhip Precision Measuring Tools