Shop All Micrometers
Hhip
6"/150mm Splash-Proof Digimatic Caliper
Mfr # 4100-2806
Zoro # G2473276
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Range 0 to 6"/0 to 150mm
- Features Coolant Splash Proof, Dust Proof and Chip Proof, Auto Power On/Off Key, Switchable Inch/mm, Floating Zero, High Contrast LCD Display, 4-Way Measurments: Outside, Inside, Depth and Step
- Includes (1) Battery (SR44), (1) Fitted Case, Standards
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-2806
- Zoro # G2473276
- UPC # 769053033556
- Country of Origin China
- Category Micrometers
Details
Item | Splash-Proof Digimatic Caliper |
Resolution | 0.0005"/0.01mm |
Range | 0 to 6"/0 to 150mm |
Features | Coolant Splash Proof, Dust Proof and Chip Proof, Auto Power On/Off Key, Switchable Inch/mm, Floating Zero, High Contrast LCD Display, 4-Way Measurments: Outside, Inside, Depth and Step |
Includes | (1) Battery (SR44), (1) Fitted Case, Standards |
Spindle | Caliper |
Anvil | Caliper |
Description
Splash-Proof Digimatic Caliper 6 In./150mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91603)
- WESTWARD Pipe Cutter Wheel For 4YR88 (5MZ34)
- WESTWARD 25/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL83)
- GEARWRENCH 21mm 90-Tooth 12 Point Ratcheting Combination Wrench (86921)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- HHIP 0-6" 6 Piece C-Type Micrometer Set (4200-0166)
- HHIP 6-12" 6 Piece C-Type Micrometer Set (4200-0167)
- HHIP 0-1" .0001" Digit Readout Micrometer (4200-0020)
- HHIP 1-2" / 0.001" Screw Thread Micrometer Kit (4200-0227)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- Hhip Precision Measuring Tools