Shop All Taper Pin Reamers
Hhip
6/0 Spiral Flute High Speed Steel Taper Pin Reamer
Mfr # 2006-2123
Zoro # G312482270
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 2006-2123
- Zoro # G312482270
- UPC # 769053113111
- Country of Origin India
- Category Taper Pin Reamers
Description
HHIP 6/0 Spiral Flute High Speed Steel Taper Pin Reamer Spiral flute taper pin reamers are used to turn a straight hole into a tapered hole for standard taper pins. They are generally used by hand but can also be used with a machine. Recommended for applications where the reamer tends to wedge itself. The square on the end of the shank of the reamer is suitable for holding it in a tap wrench or vise. The free cutting action at high speeds produces a good finish and minimizes chip packing in the flutes. Shank diameter is 3/32, small end diameter is .0611 & large end diameter is .0806. Flute length is 15/16 and overall length is 1-15/16.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- WESTWARD 3/8 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (4LYF4)
- CRAWFORD Tool Holder 3 In 1 Blue (3N1TH)
- HHIP #3 High Speed Steel Spiral Flute Taper Pin Reamer (2006-2131)
- DRILL AMERICA #5 HSS Helical Flute Taper Pin Reamer (DWRRTPH5)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- DRILL AMERICA 7/16" to 1" Ball Joint Taper Reamer (DWRBJR7/16)
- DRILL AMERICA #9 HSS Spiral Flute Taper Pin Reamer (DWRRTPS9)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- Hhip Reamers