Shop All Die Sets
Hhip
60 Piece Carbon Steel Tap Die Set
Mfr # 1011-0106
Zoro # G207583143
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
HHIP 10110106 NC, NF and NPT threads 1 OD dies 1 adjustable die stock 1 adjustable handle tap wrench 1 thandle tap wrench 1 screwdriver 2 screw pitch gages Includes 27 tap die sizes 1420NC, 51618NC, 3816NC, 71614NC, 1213NC, 440NC, 632NC, 832NC, 1024NC, 1224NC, 1428NF, 51624NF, 3824NF, 71620NF, 1220NF, 1032NF, 1827NPT, 3MM X 05, 4MM X07, 5MM X 08, 6MM X 10, 7MM X 10, 8MM X 125, 9MM X 125, 10MM X15, 10MM X10 and 12MM X175
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
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
- STARRETT Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99914-15-08)
- MILWAUKEE TOOL 29/64 in. Titanium Shockwave Drill Bit (48-89-4626)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- IRWIN Wood Drilling Bit, Forstner, 3/8" Bit dia. (1966895)
- CLEVELAND 17PC HSS Plug Hand Tap and Two-Piece Die Set 055 Cle-line 7 Sizes 4-40 To 1/4-20 UNC (C00609)
- STEEL GRIP Tap & Die Set (Mm) 10Pc (DR4827MM)
- WOODWARD FAB Art Roll Die Set for Bead Roller, 3 lb. (WFBR6-ART)
- WESTWARD Alloy Steel Die, 4-40 UNC (CCT1060-81)
- MASTERCOOL Die Set, 71300, 3/16" (71097-13)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- GARANT Round Die Set, HSS, M3-12 (142700 M3-12)
- Hhip Die Sets