Shop All Gauge Blocks and Clamps
Hhip
6 X 6 in. Sine Plate & 81 Piece Gage Block Set
Mfr # 9999-0034
Zoro # G912124785
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 9999-0034
- Zoro # G912124785
- UPC # 769053114538
- Country of Origin China
- Category Gauge Blocks and Clamps
Description
HHIP 6 X 6 in. Sine Plate & 81 Piece Gage Block Set The since plate is made of high grade tool steel that is hardened and precision ground to HRC 5558. The plate has two hardened side rails and one locking strap. The gage block set is grade AS-2B +/-50 millionths. These blocks Meet or exceed Federal GGG-G-15C. They are made of the highest quality tool steel with a surface hardness of HRC 64. The blocks are supplied in a fitted case with sizes labeled. Blocks included in set are 9 blocks that are .1001 in. thru .1009 in. with a step of .0001 in., 49 blocks that are .101 in. thru .149 in. with a step of .001 in., 19 blocks that are .050 in. thru .950 in. with a step of .050 in. and 4 blocks that are 1.000 in. thru 4.000 in. with a step of 1.000 in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 4.5 In, 19 Pc (1VXK4)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/8"R 1/2"D (CFE025K)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- HHIP 4 X 2-1/4 X 2-5/8" Cast Iron V Block Set (3402-1002)
- HHIP 2-3/4 X 2-1/2 X 1-3/4 Toolmaker's V-Blocks With Clamp In Slot (3402-0968)
- HHIP .115" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0726)
- HHIP 2 X 2-3/8 X 1-7/8" Matched Magnetic V-Block Set (3402-0006)
- HHIP .105" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0716)
- HHIP 10 Piece Grade-0 Micrometer Checking Gage Block Set (4101-0031)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- Hhip Gauge Blocks and Clamps