Hhip

6 Piece Optical Center Punch Set


product price: $76.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

6 Piece Optical Center Punch Set Punch set includes 6 components: a bullseye lens, a cross hair lens, a 150 degree center punch made of tempered steel, a 60 degree center punch made of tempered steel, a precisely manufactured aluminum main body and a fitted storage case. Punch size is 3/8 in.. Pin length is 1.85 in.. Acrylic lens magnifier power is 9x. Allows you to punch layout points within .002 in. of location easily. The cork bottom helps to provide stability and grip. It reduces slippage and ensures that the center punch remains in position while marking the material accurately. Even the inexperienced can punch accurate holes every time with this set. It is indispensable when doing critical layout work. It is also ideal for metalworking, woodworking, jewelry making, and other precision crafts. Just look down the magnifying lens and align the cross hairs with the mark on your work piece. Replace the magnifier with the supplied punch and give it a tap.


  • •Punch set includes 6 components: a bullseye lens, a cross hair lens, a 150 degree center punch made of tempered steel, a 60 degree center punch made of tempered steel, a precisely manufactured aluminum main body and a fitted storage case.
  • •Punch size is 3/8". Pin length is 1.85". Acrylic lens magnifier power is 9x. Allows you to punch layout points within .002" of location easily.
  • •The cork bottom helps to provide stability and grip. It reduces slippage and ensures that the center punch remains in position while marking the material accurately.
  • •Even the inexperienced can punch accurate holes every time with this set.
  • •It is indispensable when doing critical layout work. It is also ideal for metalworking, woodworking, jewelry making, and other precision crafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.