Shop All Pipe Taps
Hhip
6 Piece 1/8-1 in. Carbon Steel NPT Taper Pipe Tap Set
Mfr # 1011-3307
Zoro # G412124599
$69.29
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
HHIP 6 Piece 1/8-1 in. Carbon Steel NPT Taper Pipe Tap Set This HHIP taper pipe tap set is made of carbon steel and covers a size range of 1/8 to 1 in.. It offers versatility and durability for various pipe threading applications. The taps are ground thread. Designed with a 3/4 in. per foot taper rate for gradual threading, ensuring a secure and leak-resistant pipe connection. Crafted from carbon steel, ensuring longevity and reliability in challenging working conditions. Ideal for a wide range of applications requiring NPT threads, from plumbing to industrial pipe fitting. Includes 1 each of 1/827, 1/418, 3/818, 1/214, 3/414 & 111-1/2. Fitted case is included.
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
- DEWALT 7/32" Black Oxide Split Point Drill Bit (DW1114)
- DIABLO Universal Extension, 12"x3/8 (DHS375XT12)
- DEWALT 1/2" x 22" x 24" SDS+ Hammer Bit (DW5441)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- CLEVELAND Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64103)
- HANSON 1/8" - 27 NPT Taper Tap (1902)
- GREENFIELD THREADING Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385681)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19255)
- DRILLCO 3/8-18, Pipe Taps (290A124)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- Hhip Taps