Shop All Thickness Gauges
Hhip
6" Depth Micrometer Set With 4" Base
Mfr # 4500-0002
Zoro # G4595387
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4500-0002
- Zoro # G4595387
- UPC # 769053050157
- Country of Origin China
- Category Thickness Gauges
Details
Item | Depth Micrometer Set,w/4" Base 6" |
Description
Depth Micrometer Set,w/4 In. Base 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 24", 2-7/16" Cap., Chrome (824)
- HYDE Scraper, Stiff, 3", Carbon Steel (12070)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYD4)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1 " L.300 mm (40484848)
- HHIP 6 Piece Set Of External Grinding Specimens (4101-0028)
- HHIP 6"/150mm Electronic Depth Micrometer Set With 4" Base (4500-0406)
- HHIP 0-0.5" Dial Thickness Gage (4200-0005)
- HHIP 4 X 7" Post Length Steel Surface Gage (4401-2012)
- HHIP Planer And Shaper Gage (3402-0025)
- HHIP 30 Piece Composite Set Of Roughness Standards (4101-0030)
- IGAGING 1" Digital Thickness Gauge Set - 400-TE18 (400-TE18)
- Hhip Thickness Gauges