Shop All Plug Gauges
Hhip
6-32UNC 2B Go-Nogo Thread Plug Gage Set
Mfr # 4101-0212
Zoro # G2515626
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Thread Type UNC
- Application Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-0212
- Zoro # G2515626
- UPC # 769053034256
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | #6-32 |
Details
Item | Thread Plug Gage Set |
Type | Go/NoGo (Plus/Minus) |
Class | 2B |
Thread Type | UNC |
Application | Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners |
Description
Go-Nogo Thread Plug Gage Set 2B 6-32Unc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Convertible Shroud, For Angle Grinders (655153000)
- SIOUX TOOLS Force High Speed Straight Pencil Die Grinder, 18 Collet, 01 Hp, 212 CFM, 90 PSI, 70000 RPM Bare (5979A)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6134F)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- HHIP 4-40UNC 2B Go-Nogo Thread Plug Gage Set (4101-0208)
- HHIP 3/8-16UNC 2B Go-Nogo Thread Plug Gage Set (4101-0227)
- HHIP 8-32UNC 2B Go-Nogo Thread Plug Gage Set (4101-0214)
- HHIP M3 X 0.5 H6 Thread Plug Gage Go-Nogo (4101-1103)
- HHIP M5 X 0.8 H6 Thread Plug Gage Go-Nogo (4101-1105)
- HHIP 1/4-20UNC 2B Go-Nogo Thread Plug Gage Set (4101-0221)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102510)
- Hhip Precision Gauges & Accessories