Shop All Precision Measuring Accessories
Hhip
6" / 150mm Optical Liner Glass Scale
Mfr # 3129-0256
Zoro # G2495143
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3129-0256
- Zoro # G2495143
- UPC # 769053096841
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Optical Liner Glass Scale 6"/150Mm |
Description
Optical Liner Glass Scale 6 In./150Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- WILLIAMS Set-Up Wedge, 3in. (WG-3)
- CLE-LINE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23472BP)
- MILWAUKEE TOOL 20 oz Curved Claw Smooth Face Hammer (48-22-9080)
- HHIP 1/4 X 3/8 Swivel Dovetail Clamp (4401-0469)
- HHIP 5/32 X 3/8" Swivel Dovetail Clamp (4401-0468)
- HHIP USA Made Metric To English CoNVersion Point (4401-0430)
- HHIP Zero Set Universal Kit For Test Indicators (4401-0423)
- HHIP Half Round Combination Test Indicator Holder (4401-0412)
- HHIP 4-48 Threaded Contact Point For Indicators (4400-3139)
- AMPG Transfer Screw Set, 9/16-12 (ZTP91612)
- Hhip Precision Measuring Accessories