Shop All Micrometers
Hhip
6" / 150mm 4-Key Digital Electronic Caliper
Mfr # 4100-3006
Zoro # G2473066
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"
- Operation Digital, Electronic
- Features 4-Key Type: On/Off, Inch/mm, Zero; 4-Way Measurment for Outside, Inside, Depth, Step; Thumb Roller for Moving the Slider in Small and Smooth Increments, Hold Key Can be Used for Data Hold at any Position
- Includes (1) Battery (SR44), (1) Fitted Case
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-3006
- Zoro # G2473066
- UPC # 769053033587
- Country of Origin China
- Category Micrometers
Details
Item | 4-Key Digital Electronic Caliper |
Resolution | 0.0005" |
Range | 0 to 6"/0 to 150mm |
Operation | Digital, Electronic |
Features | 4-Key Type: On/Off, Inch/mm, Zero; 4-Way Measurment for Outside, Inside, Depth, Step; Thumb Roller for Moving the Slider in Small and Smooth Increments, Hold Key Can be Used for Data Hold at any Position |
Includes | (1) Battery (SR44), (1) Fitted Case |
Spindle | Caliper |
Anvil | Caliper |
Description
Digital Electronic Caliper 4-Key 6 In./150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- MAKITA LXT Brushless 7pcs, Combo Kit, 18V, (5.0Ah) (XT707PT)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13809 (13809)
- HHIP 8" / 200mm 4-Key Digital Electronic Caliper (4100-3008)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 5075mm Outside Micrometer (4111-8115)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- Hhip Micrometers & Sets