Shop All Micrometers
Hhip
6" / 150mm 3 Key Electronic Digital Caliper
Mfr # 4100-0030
Zoro # G2473109
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Operation Electronic
- Features Auto Power off or Manual on/off Key, Three Key Model: inch/mm, on/off, zero; 4-Way Maesurments: Outside, Inside, Depth, Step, Floating Zero
- Includes (1) Battery (SR44), (1) Fitted Case
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-0030
- Zoro # G2473109
- UPC # 769053033174
- Country of Origin China
- Category Micrometers
Details
Item | 3-Key Auto-Off Electronic Caliper |
Resolution | 0.0005"/0.01mm |
Range | 0 to 6"/0 to 150mm |
Operation | Electronic |
Features | Auto Power off or Manual on/off Key, Three Key Model: inch/mm, on/off, zero; 4-Way Maesurments: Outside, Inside, Depth, Step, Floating Zero |
Includes | (1) Battery (SR44), (1) Fitted Case |
Spindle | Caliper |
Anvil | Caliper |
Description
Key Electronic Digital Caliper 3 6 In./150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2-3/8" L, #12-24 Tap Thread Size (15386)
- DRILL AMERICA 3-3/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3375)
- MILWAUKEE TOOL 9/32 in. SAE Ratcheting Combination Wrench (45-96-9209)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- HHIP 0-1" .0001" Micrometer With 6" Throat Depth (4200-0208)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- Hhip Micrometers & Sets