Shop All Drill Mills
Hhip
5/8 X 5/8" 4 Flute TiN Single End Center Cut End Mill
Mfr # 5828-0626
Zoro # G2481746
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 5828-0626
- Zoro # G2481746
- UPC # 769053095394
- Country of Origin China
- Category Drill Mills
Details
Item | Tin Single End Center Cut End Mill 4Flut |
End Mill Style | Drill |
Description
Tin Single End Center Cut End Mill 4Flut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031L)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- TRUPER Tru Pro Steel Half Moon Edger 48 in. Wood Handle (EDG)
- BONDHUS 2.5MM T-HANDLE HEX 9" LONG 2.5 MM (BH15354)
- HHIP 3/8 X 3/8 X 1-1/2 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5727)
- HHIP 3/8 X 1 " Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-3750)
- HHIP 1 X 1 X 2 X 4-1/2" 5 Flute M42 Cobalt Roughing End Mill (8002-5802)
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- HHIP 3/8 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0375)
- HHIP 9/16 X 5/8" 2 Flute High Speed Steel Double End End Mill (5803-0562)
- HHIP 1/2 X 1/2 X 3" 4 Flute Carbide End Mill USA (8003-5000)
- Hhip Drill Mills