Shop All Drill Mills
Hhip
5/8 X 5/8" 2 Flute High Speed Steel Single End Ball End Mill
Mfr # 5841-0625
Zoro # G4596665
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 5841-0625
- Zoro # G4596665
- UPC # 769053087856
- Country of Origin China
- Category Drill Mills
Details
Item | High Speed Steel Single End Ball End Mil |
End Mill Style | Drill |
Description
High Speed Steel Single End Ball End Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 9mm 6 Point Shallow (CMMT43507)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 20 x 200 mm (48-20-8086)
- BOSCH 6'' Spade Bit Extension (DQCE1006)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x13 In (48-20-3902)
- HHIP 1/8" 4 Flute Mini High Speed Steel Double End End Mill (5831-0026)
- HHIP 45 Degree 2" X 1-1/2 Shank 4-Insert Indexable Chamering End Mill (2076-0016)
- HHIP 3/8 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0375)
- HHIP 3/4 X 3/4 X 3 X 5-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5775)
- HHIP 3/8 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0375)
- HHIP 1/4 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0250)
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 1/8" x 1/2, Number of Flutes: 2 (AMG-404-DP82)
- Hhip End Mills