Shop All Tool Bits
Hhip
5/8 X 4-1/2" High Speed Steel M2 Square Tool Bit
Mfr # 2000-0008
Zoro # G2516448
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | High Speed Steel M2 Square Tool Bit 5/8X |
Description
High Speed Steel M2 Square Tool Bit 5/8X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42569)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4903AJ)
- HOUGEN HMD920 Mag Drill 3 in. Depth 3 Spd 115V (0920102)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- HHIP 1/4 X 4" High Speed Steel Extra Long Square Tool Bit (2000-0071)
- HHIP 3/8 X 5" High Speed Steel Round Tool Bit (2000-0385)
- HHIP 3/4 X 5" High Speed Steel M2 Square Tool Bit (2000-0009)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- Hhip Tool Bits and Engraving Tools