Shop All Drill Mills
Hhip
5/8 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill
Mfr # 5802-0625
Zoro # G2479786
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 5802-0625
- Zoro # G2479786
- UPC # 769053054643
- Country of Origin China
- Category Drill Mills
Details
Item | High Speed Steel Single End Center Cut E |
End Mill Style | Drill |
Description
High Speed Steel Single End Center Cut E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Slotted, Phillips, Square Recessed Bit Drive Size: 1/4", 5/16", 3/8", 1/2" , Num. of pieces:12 (59723940)
- KIPP Adjustable Handle Size: 4, M10X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X90)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 8 (LU88R008)
- GRK FASTENERS STAR BIT T25 X 3"" GRN 2P (87445)
- HHIP 45 Degree 2" X 1-1/2 Shank 4-Insert Indexable Chamering End Mill (2076-0016)
- HHIP 1/2 X 1/2 X 3 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0502)
- HHIP 2 X 1-1/4 X 4-1/2" 8 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-2000)
- HHIP 3/8 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0375)
- HHIP 1/2 X 1/2 X 1-1/4 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5733)
- HHIP 3/16 X 5/8 Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-1875)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- Hhip Drill Mills