Shop All Countersinks
Hhip
5/8 in. Single Flute 60 Degree High Speed Steel Countersink
Mfr # 2001-0244
Zoro # G712124572
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 2001-0244
- Zoro # G712124572
- UPC # 769053112916
- Country of Origin India
- Category Countersinks
Description
HHIP 5/8 in. Single Flute 60 Degree High Speed Steel Countersink Tip size is 1/32 in.. Diameter of shank is 3/8 in.. Overall length is 2-1/4 in.. These HHIP HSS single flute countersinks and sets offer versatility, efficiency, and durability, making them especially suitable for portable machine work and applications involving smaller holes. Crafted from durable high speed steel HSS for longevity and efficient cutting performance. Single flute for clean and precise cutting, suitable for deburring and chamfering. The single-flute design allows for countersinking smaller holes compared to multi-flute tools. Single flute design aids in efficient chip evacuation during cutting. Ideal for various materials, including metals, wood, and plastics. Available in a variety of sizes to accommodate different hole dimensions. Available in 60° 82° & 90° - 60° enables quick chamfering, ideal for softer materials. 82° offers balanced performance across a wide range of materials. 90° provides a stronger chamfer, suitable for harder materials. Suitable for professional machining applications and DIY projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Collet Rack, Steel (14600)
- EKLIND Hexkey Lg 6-In-1 Metric (25161)
- STARRETT Combination Square Blade, 12 In, 16R (CB12-16R)
- FISKARS MAUL 36"" 8 LB (751110-1001)
- HHIP 5 Piece 82 Degree Zero-Flute Countersink & Deburring Tool Set (2001-0006)
- HHIP 1-1/4~2-1/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0040)
- HHIP 5 Piece 82 Degree 1/4-1" High Speed Steel Countersink Set (2001-2005)
- HHIP 1/4-1" 8 Piece 82 Degree 6 Flute High Speed Steel Countersink Set (2001-3001)
- HHIP 1" 82 Degree 3 Flute HSS Countersink (2001-2000)
- HHIP 1/4" 82 Degree 3 Fluteute HSS Countersink (2001-1250)
- KEO Countersink, 0 FL, 60 Deg, 3/4, Cobalt, TiN (53504-TiN)
- Hhip Countersinks, Center Drills & Spotting Drills