Shop All High Speed Steel Chucking Reamers
Hhip
5/16 X 1-1/2 X 6" High Speed Steel Straight Shank Chucking Reamer
Mfr # 2006-3020
Zoro # G4600558
product price: $10.79
/ea
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 2006-3020
- Zoro # G4600558
- UPC # 769053091709
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Details
Item | High Speed Steel Straight Shank Chucking |
Material | High Speed Steel |
Description
High Speed Steel Straight Shank Chucking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04434)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- HHIP 14 Piece .125-.501" High Speed Steel Chucking Reamer Set (2006-0001)
- HHIP 29 Piece 1/16-1/2" X 64ths High Speed Steel Chucking Reamer Set (2006-0011)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- DRILL AMERICA .2440 HSS Straight Shank Chucking Reamer (DWRR.2440)
- DRILL AMERICA .3130 HSS Straight Shank Chucking Reamer (DWRR.3130)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- Hhip High Speed Steel Chucking Reamers