Shop All Taper Pin Reamers
Hhip
5/0 Spiral Flute High Speed Steel Taper Pin Reamer
Mfr # 2006-2125
Zoro # G012482228
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 2006-2125
- Zoro # G012482228
- UPC # 769053113135
- Country of Origin India
- Category Taper Pin Reamers
Description
HHIP 4/0 Spiral Flute High Speed Steel Taper Pin Reamer Spiral flute taper pin reamers are used to turn a straight hole into a tapered hole for standard taper pins. They are generally used by hand but can also be used with a machine. Recommended for applications where the reamer tends to wedge itself. The square on the end of the shank of the reamer is suitable for holding it in a tap wrench or vise. The free cutting action at high speeds produces a good finish and minimizes chip packing in the flutes. Shank diameter is 1/8, small end diameter is .0869 & large end diameter is .1142. Flute length is 1-5/16 and overall length is 2-5/16.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-20UNF (400492)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide (21WL42)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AQF)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- HHIP #3 High Speed Steel Spiral Flute Taper Pin Reamer (2006-2131)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24244)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- DRILLCO 2, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E020)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- DRILL AMERICA #3 HSS Straight Flute Taper Pin Reamer (DWRRTP3)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- Hhip Taper Pin Reamers