Shop All Bench Vises
Hhip
5 " Drill Press Vise
Mfr # 3900-0175
Zoro # G2472479
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-0175
- Zoro # G2472479
- UPC # 769053015972
- Country of Origin China
- Category Bench Vises
Details
Item | Drill Press Vise 5" |
Description
Drill Press Vise 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 730 Topcast Mason Cast Level 32" (730-32)
- VULCAN Knife Drywall Taping 10In Stl (37002Y3L)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (11071)
- DRILL AMERICA 9/16"-24 HSS Plug Hand Tap (DWTST9/16-24P)
- HHIP 4 " Drill Press Vise (3900-0174)
- HHIP 5" SUPEr Duty Mill/Drill Vise (3900-0180)
- HHIP 6" Drill Press Vise (3900-0176)
- HHIP 1" Precision Parallel Screwless Vise With Step Jaws (3900-0124)
- HHIP 2-1/2" Grooved Jaw Drill Press Vise (3900-1731)
- HHIP 36 X 10.5" Swing Bench Center With 19" Between Centers (4401-0023)
- BESSEY 4-1/2" Ld Workshop Vise (BV-HW45)
- Hhip Vises & Presses