Shop All Collets
Hhip
5" 5C Clutch Collet
Mfr # 3900-1635
Zoro # G2462444
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Clutch Collet 5C 5" |
Description
Clutch Collet 5C 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477092)
- LANSKY Lansky Sharpeners LANLKCLX Deluxe Sharpening System Kit (LANLKCLX)
- DEWALT Impact Driver, 20V DC, 3,200 RPM (DCF840B)
- HHIP 4mm R8 Round Collet (3903-0106)
- HHIP 17/32" 5C Round Collet (3900-1131)
- HHIP ER-32 NMTB #30 14 Piece Spring Collet Chuck Set (3900-5300)
- HHIP 1/16 To 1-1/16" By 32Nds 33 Piece 5C Collet Set (3900-0014)
- HHIP ER-40 31/32" Spring Collet (3900-5291)
- HHIP 25/32" 5C Round Collet (3900-1147)
- HHIP 1/16 To 1-1/8" X 64ths 5C 69 Piece Collet Set (3900-1112)
- Hhip Collets, Chucks & Accessories