Shop All Drill Mills
Hhip
45 Degree 1" X 3/4 Shank 2-Insert Indexable Chamering End Mill
Mfr # 2076-0001
Zoro # G2480154
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 2076-0001
- Zoro # G2480154
- UPC # 769053089379
- Country of Origin China
- Category Drill Mills
Details
Item | Indexable Chamering End Mill 45deg,1" |
End Mill Style | Drill |
Description
Indexable Chamering End Mill 45deg,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Compact Band Saw (XBP03Z)
- URREA 3/4" drive 6-point short impact socket 1/2" (7508)
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005700408)
- HHIP 1/4 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0250)
- HHIP 5/16 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0312)
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- HHIP 1 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1000)
- HHIP 1/2 X 1/2 X 1-1/4 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5733)
- HHIP 9/16 X 5/8" 2 Flute High Speed Steel Double End End Mill (5803-0562)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- Hhip Drill Mills