Shop All Micrometers
Hhip
4"/100mm 2 Key Electronic Outside Micrometer
Mfr # 4200-0374
Zoro # G2473319
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Carbide Tipped Measuring Faces, Two Keys with Multi Function: On/Off, Inch/mm, Zero Reset
- Includes (1) Fitted Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4200-0374
- Zoro # G2473319
- UPC # 769053047744
- Country of Origin China
- Category Micrometers
Details
Item | 2-Key Style Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 3 to 4"/75 to 100mm |
Operation | Electronic |
Features | Carbide Tipped Measuring Faces, Two Keys with Multi Function: On/Off, Inch/mm, Zero Reset |
Includes | (1) Fitted Case |
Thimble | Ratchet |
Lock Nut Type | Spindle Lock |
Description
Key Electronic Outside Micrometer 2 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PRY BAR 30" HEX HANDLE (AJA660)
- DRILL AMERICA 43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR43/64)
- WEATHERHEAD Hydraulic Hose Saw 110 VAC, 1463031 (ET9100-07-110)
- CAPRI TOOLS 26mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55426)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- HHIP 6" / 150mm 4-Key Digital Electronic Caliper (4100-3006)
- HHIP 12-16 Interchangeable Anvil Outside Micrometer (4200-0171)
- HHIP 0-1" Precision Outside Micrometer (4200-0001)
- HHIP 6"/150mm Splash-Proof Digimatic Caliper (4100-2806)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- DASQUA Dasqua 125-150mm/5-6" Digital Outside Micrometer (4210-2130)
- Hhip Precision Measuring Tools