Shop All Taper Pin Reamers
Hhip
#4 High Speed Steel Spiral Flute Taper Pin Reamer
Mfr # 2006-2132
Zoro # G112124561
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 2006-2132
- Zoro # G112124561
- UPC # 769053113203
- Country of Origin India
- Category Taper Pin Reamers
Description
HHIP #4 High Speed Steel Spiral Flute Taper Pin Reamer Spiral flute taper pin reamers are used to turn a straight hole into a tapered hole for standard taper pins. They are generally used by hand but can also be used with a machine. Recommended for applications where the reamer tends to wedge itself. The square on the end of the shank of the reamer is suitable for holding it in a tap wrench or vise. The free cutting action at high speeds produces a good finish and minimizes chip packing in the flutes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Standard Length, Impact Socket (D014324)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- MILWAUKEE TOOL M18, Impact Driver Kit, Drive Size 1/4 in Hex, Includes 5.0 Ah (3) Batteries and (1) Battery Charger (2557-22, 48-11-2420)
- HHIP #3 High Speed Steel Spiral Flute Taper Pin Reamer (2006-2131)
- DRILL AMERICA #4/0 HSS Straight Flute Taper Pin Reamer (DWRRTP4/0)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- Hhip Reamers