Shop All Dial Calipers
Hhip
4" Economy Dial Caliper
Mfr # 4100-0019
Zoro # G2470117
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-0019
- Zoro # G2470117
- UPC # 769053033129
- Country of Origin China
- Category Dial Calipers
Details
Item | Economy Dial Caliper 4" |
Description
Economy Dial Caliper 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- DE-STA-CO Toggle Clamp, Horiz, SS, 2.40 In, 7.48 In (227-USS)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 27/64 (55259)
- HHIP 6" Standard Rack Dial Caliper (4100-0202)
- HHIP Dasqua 0-6 in. Stainless Steel Dial Caliper With Depth Gage (2210-8280)
- HHIP 8" Economy Dial Caliper (4100-0021)
- HHIP 6" Economy Dial Caliper With Black Face (4100-0201)
- HHIP 12" Economy Dial Caliper With Black Face (4100-0221)
- HHIP 12" Economy Dial Caliper (4100-0022)
- WESTWARD Dial Caliper, 0-4 In, 1.0 In Jaw (6XU77)
- Hhip Dial Calipers