Shop All Micrometers
Hhip
4-5" C-Type Outside Micrometer .0001"
Mfr # 4200-0155
Zoro # G2497627
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces
- Includes (1) Fitted Case
- Spindle Hardened, Precision Ground
- Anvil Hardened, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4200-0155
- Zoro # G2497627
- UPC # 769053047188
- Country of Origin China
- Category Micrometers
Details
Item | C Shape Frame Outside Micrometer |
Resolution | 0.0001" |
Range | 4 to 5" |
Features | Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces |
Includes | (1) Fitted Case |
Spindle | Hardened, Precision Ground |
Anvil | Hardened, Precision Ground |
Thimble | Ratchet |
Lock Nut Type | Positive Locking Clamp |
Description
C-Type Outside Micrometer .0001 In. 4-5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Brazier Head (SQ-1-22X)
- ALDEN Drill/Extractor Set, 2 PC, #4-1/4 In Cap (8420P)
- WESTWARD 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (10E197)
- HYDE Flexible Putty Knife, 2", Polypropylene (05520)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- HHIP 1-2" C-Type Outside Micrometer .0001" (4200-0152)
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- HHIP 1-2" / 0.001" Screw Thread Micrometer Kit (4200-0227)
- MITUTOYO Extension-pipe type micrometer head 4-5" (139-006)
- Hhip Precision Gauges & Accessories