Shop All Plug Gauges
Hhip
4-40UNC 2B Go-Nogo Thread Plug Gage Set
Mfr # 4101-0208
Zoro # G2515565
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Thread Type UNC
- Application Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-0208
- Zoro # G2515565
- UPC # 769053034232
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | #4-40 |
Details
Item | Thread Plug Gage Set |
Type | Go/NoGo (Plus/Minus) |
Class | 2B |
Thread Type | UNC |
Application | Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners |
Description
Go-Nogo Thread Plug Gage Set 2B 4-40Unc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 15/64 In., 6 Flute, HSS (11V374)
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (16056D2B123785)
- WIHA Insulated Slotted Screwdriver 3/8 in Round (32045)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477252)
- HHIP 7/16-14UNC 2B Go-Nogo Thread Plug Gage Set (4101-0230)
- HHIP 8-32UNC 2B Go-Nogo Thread Plug Gage Set (4101-0214)
- HHIP 6-32UNC 2B Go-Nogo Thread Plug Gage Set (4101-0212)
- HHIP 1/4-20UNC 2B Go-Nogo Thread Plug Gage Set (4101-0221)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. (141225100)
- Hhip Precision Gauges & Accessories