Shop All Ring Gauges
Hhip
4-40UNC 2A Thread Ring Gage Set Go-Nogo
Mfr # 4101-0308
Zoro # G2510437
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-0308
- Zoro # G2510437
- UPC # 769053034409
- Country of Origin China
- Category Ring Gauges
Details
Item | Thread Ring Gage Set Go-Nogo 2A 4-40Unc |
Description
Thread Ring Gage Set Go-Nogo 2A 4-40Unc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6-Position power grip pliers for pipes 10" (263G)
- HHIP 5/8-11 X 6" T-Slot Bolt (3900-1284)
- CENTURY DRILL & TOOL 5/32" Cobalt 135 Deg. Jobber Length Drill Bit (74110)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762001)
- HHIP 1/2-20UNF 2A Thread Ring Gage Set Go-Nogo (4101-0334)
- HHIP M10 X 1.50 6G Thread Ring Gage Go-Nogo (4101-1211)
- HHIP M6 X 1.0 6G Thread Ring Gage Go-Nogo (4101-1206)
- HHIP M5 X 0.8 6G Thread Ring Gage Go-Nogo (4101-1205)
- HHIP 10-32UNF 2A Thread Ring Gage Set Go-Nogo (4101-0317)
- HHIP 1/4-28UNF 2A Thread Ring Gage Set Go-Nogo (4101-0322)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- Hhip Precision Measuring Tools