Shop All Micrometers
Hhip
4-36" 7 Piece Inside Micrometer Set
Mfr # 4200-0333
Zoro # G2490977
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features The Combination of Extension Rods Provides a Wide Measuring Range, Carbide Measuring Faces
- Includes (1) Standard Caliper Gage, (1) Fitted Case
- Lock Nut Type Positive Locking Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4200-0333
- Zoro # G2490977
- UPC # 769053047652
- Country of Origin China
- Category Micrometers
Details
Item | Inside Micrometer Set |
Resolution | 0.001" |
Range | 4 to 36" |
Features | The Combination of Extension Rods Provides a Wide Measuring Range, Carbide Measuring Faces |
Includes | (1) Standard Caliper Gage, (1) Fitted Case |
Lock Nut Type | Positive Locking Clamp |
Description
Piece Inside Micrometer Set 7 4-36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (J7211M)
- TEKTON 6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square) (DMS91002)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 120-Foot (56333)
- TESA BROWN & SHARPE Center Punch, 4inL, 1/2in dia, Adjustable (599-771-2)
- HHIP 0-1" Precision Outside Micrometer (4200-0001)
- HHIP 24-28 Interchangeable Anvil Outside Micrometer (4200-0174)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- HHIP 1-2" / 0.001" Screw Thread Micrometer Kit (4200-0227)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- Hhip Micrometers & Sets