Shop All Micrometers
Hhip
4-20" 6 Piece Inside Micrometer Set
Mfr # 4200-0332
Zoro # G2491047
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features The Combination of Extension Rods Provides a Wide Measuring Range, Carbide Measuring Faces
- Includes (1) Standard Caliper Gage, (1) Fitted Case
- Lock Nut Type Positive Locking Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4200-0332
- Zoro # G2491047
- UPC # 769053047645
- Country of Origin China
- Category Micrometers
Details
Item | Inside Micrometer Set |
Resolution | 0.001" |
Range | 4 to 20" |
Features | The Combination of Extension Rods Provides a Wide Measuring Range, Carbide Measuring Faces |
Includes | (1) Standard Caliper Gage, (1) Fitted Case |
Lock Nut Type | Positive Locking Clamp |
Description
Piece Inside Micrometer Set 6 4-20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 12 Point SAE, 1" Standard Length, Chrome Socket (D022432)
- USG Ceiling Texture Coarse 40Lb (540790)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- HHIP 0-1" C-Type Outside Micrometer .0001" (4200-0150)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- HHIP 6" / 150mm 4-Key Digital Electronic Caliper (4100-3006)
- HHIP 2-3" / 0.001" Screw Thread Micrometer Kit (4200-0228)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- Hhip Micrometers & Sets